Specifications
Dimensions
- Bore Diameter1.5000 in
- Stroke1.0000 in
Details
- Body MaterialStainless Steel
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeRear Pivot Mount
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCM
Overview
Mfr description
NCMC150-0100S-XC6 CYLINDER