Motion
NCMR106-0075S

SMC CORP OF AMERICA
NCMR106-0075S

Round Body Non-Repairable Air Cylinder - Standard, Single-Acting Spring Return, .3125 in Rod Size, 1.0625 in Bore Diameter, 0.7500 in Stroke Length, Block Mount
MI ITEM #04210020
MFR #NCMR106-0075S
List Price$43.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMR106-0075S

Round Body Non-Repairable Air Cylinder - Standard, Single-Acting Spring Return, .3125 in Rod Size, 1.0625 in Bore Diameter, 0.7500 in Stroke Length, Block Mount
MI ITEM #04210020
MFR #NCMR106-0075S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.00/each for your price

Overview

Mfr description
NCMR106-0075S CYLINDER

Specifications

  • Piston Action
    Single-Acting Spring Return
  • Cylinder Size
    Standard
  • Bore Diameter
  • Additional Details
    Block mount single acting single rod version of our NCM stainless steel cylinders. Single acting is available in either spring extend or spring return. Bore sizes range from 3/4" to 1 1/2" and standard strokes from 1/2" to 6". Available with auto-switch capable as standard.
  • Stroke
    0.750 in
  • Rod Type
    Single Rod
  • Rod Size
    .3125 in
  • Cushion Type
    None
  • Operating Pressure Range
    25 psi to 250 psi
  • Push Force At 100 Psi
    85.2 lbf
  • Pull Force At 100 Psi
    3 lbf
  • Operating Temperature Range
    40 °F to 140 °F
  • Body Material
    Stainless Steel
  • Port Size
    1/8 NPT
  • Port Thread Standard
    NPT
  • Port Gender
    Female
  • Maximum Operating Pressure
    250 psi
  • Minimum Operating Pressure
    25 psi
  • Rod Gender
    Male
  • Rod Thread Standard
    UNF
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Block Mount
  • Series
    NCM
  • Product Type
    Round Body Non-Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought