Motion
63020
Wire Cutter - Copper Wire: 12 AWG, Mild Steel: 0.08 in, Stainless Steel: 0.032 in Cutting Capacity, 7 in Overall Length
MI ITEM #04210063
MFR #63020
Your Price$38.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Copper Wire: 12 AWG, Mild Steel: 0.08 in, Stainless Steel: 0.032 in Cutting Capacity, 7 in Overall Length
MI ITEM #04210063
MFR #63020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.86/each(List $53.53)

Overview

Mfr description
63020 MULTI-CABLE CUTTER

Specifications

  • Overall Length
    7 in
  • Cutting Capacity
    Copper Wire: 12 AWG, Mild Steel: 0.08 in, Stainless Steel: 0.032 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Insulated Handle
    Yes
  • Handle Color
    Red
  • Resharpened
    Cannot Be Resharpened
  • Application
    Conductors and Coaxial Cable, Cuts Copper Wire, Stainless Steel
  • Material
    Steel
  • UPC_NO
    092644630200
  • Weight
    0.44 lb
  • Color
    Red
  • Length
    17.80 cm, 7.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought