Motion
63030
Wire Cutter - Coaxial Cable: 1 in Cutting Capacity, 8-1/4 in Overall Length
MI ITEM #04210064
MFR #63030
Your Price$73.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Coaxial Cable: 1 in Cutting Capacity, 8-1/4 in Overall Length
MI ITEM #04210064
MFR #63030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$73.47/each(List $91.84)

Overview

Mfr description
63030 COAX CABLE CUTTER

Specifications

  • Overall Length
    8-1/4 in
  • Cutting Capacity
    Coaxial Cable: 1 in
  • Cutting Capacity (Copper & Aluminum)
    25 mm;1.0000 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Plastic
  • Insulated Handle
    Yes
  • Handle Color
    Blue
  • Resharpened
    Cannot Be Resharpened
  • Blade Finish
    Precision Ground
  • Application
    Coaxial Cable
  • Material
    Steel
  • UPC_NO
    092644630309
  • Weight
    0.83 lb
  • Cutter Type
    Cable Shear
  • Handle Style
    Dipped Grip
  • Number Of Pieces
    1
  • Body Material
    Forged Steel
  • Color
    Blue
  • Description
    Cable Cutter Coaxial 1-Inch Capacity
  • Handle Type
    Plastic-Dipped
  • High Leverage
    No
  • Insulated
    No
  • Tool Weight
    377 g, 13.3 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought