Motion
SWG10S1245

SIOUX TOOLS
SWG10S1245

Angle Grinder - 12000 rpm Maximum Speed, 35.0 cfm, 0.25 in Inlet, 1.00 hp, 4.5 in Disc Size
Mi Item #04210109
MFR #SWG10S1245
Price$925.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SWG10S1245

Angle Grinder - 12000 rpm Maximum Speed, 35.0 cfm, 0.25 in Inlet, 1.00 hp, 4.5 in Disc Size
Mi Item #04210109
MFR #SWG10S1245

Mfr description
SWG10S1245 GRINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$925.82/each

Specifications

Dimensions

  • Arbor Size
    5/8 in to 11 in
  • Hose Size
    3/8 in
  • Inlet Size
    0.25 in
  • Overall Length
    8.3 in
  • Spindle Thread Size
    5/8 – 11 in
  • Tool Weight
    3.00 lbs
  • Wheel Size
    6 in

Details

  • Air Consumption @ Load
    35.0 cfm
  • Air Inlet
    1/4 in
  • CFM
    35 cfm
  • Free Speed
    12,000 rpm
  • Horsepower
    1 HP
  • Maximum Speed
    12000 rpm
  • Style
    Heavy Duty Angle Head
  • Tool Type
    Wheel Type
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)