Overview
Mfr description
40005-GTF3 RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceCN
- Manufacturer Catalog Number40005
- UPC_NO1200106791928
- Description40005-GTF3 RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 40005 Radial/Deep Groove Ball Bearing features 1.5000 in bore diameter, straight bore, double sealed closure, 2.2500 in outside diameter, and 0.4375 in width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data