Motion
CL-650-SPC
Straight Line Action Clamp, Max. Holding Capacity: 16000lb
MI ITEM #04210381
MFR #CL-650-SPC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Line Action Clamp, Max. Holding Capacity: 16000lb
MI ITEM #04210381
MFR #CL-650-SPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-650-SPC PLUNGER CLAMP

Specifications

  • Maximum Holding Capacity
    16000 lb
  • Base Length
    4-7/16 in
  • Overall Height
    4-13/16 in
  • Overall Length
    11-5/32 in
  • Bar Type
    Rod
  • Clamp Arm Length
    5-5/16 in
  • Weight
    5.70 lbs
  • Base Width
    3-1/4 in
  • Height Under Bar
    2-1/4 in
  • Base Material
    Alloy Steel
  • Handle Style
    Plunger
  • Clamp Style
    Straight Line Action
  • Toggle Type
    Push-Pull

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text