Motion
DC3809A
Sprag Clutch - 203 ft-lbs Torque
MI ITEM #04210462
MFR #DC3809A
List Price$724.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch - 203 ft-lbs Torque
MI ITEM #04210462
MFR #DC3809A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$724.40/each for your price

Overview

Mfr description
DC 3809A BEARING

Specifications

  • Clutch Type
    Sprag Clutch
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Torque Capacity
    203 ft-lbs
  • Max Rpm
    5000 rpm
  • Series
    DC
  • UPC_NO
    786582324580
  • Lubrication
    Oil
  • Maximum Speed
    5000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text