Overview
Mfr description
AS-80 CLUTCH
Specifications
- Clutch TypeRamp & Roller Clutch
- Clutch ApplicationBackstopping, Indexing, Overrunning
- Torque Capacity784 ft-lbs
- Bore Diameter
- Outside Diameter
- Overall Length26 mm
- UPC_NO786582286123
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data