Motion
DC5476A
Sprag Clutch - 387 ft-lbs Torque
MI ITEM #04210690
MFR #DC5476A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch - 387 ft-lbs Torque
MI ITEM #04210690
MFR #DC5476A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Lubrication
    Oil
  • Max Rpm
    3500 rpm
  • Maximum Speed
    3500 rpm
  • Series
    DC
  • Torque Capacity
    387 ft-lbs
  • UPC_NO
    786582324610

Overview

Mfr description
DC 5476A CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text