Motion
DC2776
Sprag Clutch - 88 ft-lbs Torque
MI ITEM #04210694
MFR #DC2776
List Price$409.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch - 88 ft-lbs Torque
MI ITEM #04210694
MFR #DC2776

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$409.20/each for your price

Overview

Mfr description
DC 2776 CLUTCH

Specifications

  • Clutch Type
    Sprag Clutch
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Torque Capacity
    88 ft-lbs
  • Max Rpm
    6900 rpm
  • Series
    DC
  • UPC_NO
    786582324566
  • Lubrication
    Oil
  • Maximum Speed
    6900 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text