Motion
DC7221B
Sprag Clutch - 944 ft-lbs Torque
Mi Item #04210695
MFR #DC7221B
Price$605.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch - 944 ft-lbs Torque
Mi Item #04210695
MFR #DC7221B

Mfr description
DC 7221B CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$605.87/each

Specifications

Details

  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Lubrication
    Oil
  • Max Rpm
    2600 rpm
  • Maximum Speed
    2600 rpm
  • Series
    DC
  • Torque Capacity
    944 ft-lbs
  • UPC_NO
    786582324665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)