Motion
NS8500-25T 2-1/2IN S PA

REXNORD INC
NS8500-25T 2-1/2IN S PA

"Rexnord NS8500 Series Molded Split Sprockets"
Mi Item #04210796
MFR #NS8500-25T 2-1/2IN S PA
Price$112.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS8500-25T 2-1/2IN S PA

"Rexnord NS8500 Series Molded Split Sprockets"
Mi Item #04210796
MFR #NS8500-25T 2-1/2IN S PA

Mfr description
NS8500-25T 2-1/2IN S PA SPLIT SPKT
  • 8500 Series Molded Split Sprocket with 25Teeth and a 2-1/2in Square Shaft-ready Bore in PA material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.51/each

Specifications

Dimensions

  • Bore Diameter
    2 1/2 in
  • Length Through Bore
    39 mm
  • Maximum Bore Diameter
    2-1/2 in
  • Outside Diameter
    154.7 mm
  • Pitch
    6.04 in
  • Pitch Diameter  
    6.0390 in
  • Weight
    0.78 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS8500
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Material
    Thermoplastic
  • Number Of Hubs
    2
  • Number Of Strands Across
    2
  • Number Of Teeth  
    25
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699409611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)