Motion
7100093311 STANDARD ABRASIVES BUFF AND BLEND HS WHEEL 880475, 3 IN X 2 PLY

3M
7100093311 STANDARD ABRASIVES BUFF AND BLEND HS WHEEL 880475, 3 IN X 2 PLY

Standard Abrasives™ Buff and Blend HS Wheel 880475, 3 in x 2 Ply x 1/4 in A MED, 10 per inner 100 per case
MI ITEM #04210814
MFR #7100093311 STANDARD ABRASIVES BUFF AND BLEND HS WHEEL 880475, 3 IN X 2 PLY
Price$27.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100093311 STANDARD ABRASIVES BUFF AND BLEND HS WHEEL 880475, 3 IN X 2 PLY

Standard Abrasives™ Buff and Blend HS Wheel 880475, 3 in x 2 Ply x 1/4 in A MED, 10 per inner 100 per case
MI ITEM #04210814
MFR #7100093311 STANDARD ABRASIVES BUFF AND BLEND HS WHEEL 880475, 3 IN X 2 PLY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.62/each

Specifications

Dimensions

  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Long Description
    The 7100093311 Standard Abrasives Buff and Blend HS Wheel 880475 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 3 in wheel diameter with 2-ply construction, appropriate for blending and finishing.
  • Manufacturer Upc Number
    00051115332951
  • UPC_NO
    00051115332951

Overview

Mfr description
7100093311 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • High strength (HS) Buff and Blend material delivers excellent results for light deburring, cleaning, and high luster or decorative finishing
  • Denser, stiffer construction than HP material withstands higher pressure
  • Produces a uniform, consistent, smear-free finish on ferrous and non-ferrous metals
  • Flexible, pliable nylon removes burrs and surface contaminants and minimizes gouging of the substrate
  • Waterproof, load-resistant open web limits buildup of debris that can clog the abrasive
  • Built-in 1/4˝ shank securely fastens to a small, straight grinder and eliminates ˝ganging˝ of individual discs
  • Two grades of aluminum oxide to choose from offer varying degrees of aggressiveness and finish: Medium (MED
  • blue), and very fine (VFN
  • maroon)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought