Motion
VQZ1151-5LJ1-Q

SMC CORP OF AMERICA
VQZ1151-5LJ1-Q

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, L Plug, Base Mounted
Mi Item #04210955
MFR #VQZ1151-5LJ1-Q
Price$51.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ1151-5LJ1-Q

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, L Plug, Base Mounted
Mi Item #04210955
MFR #VQZ1151-5LJ1-Q

Mfr description
VQZ1151-5LJ1-Q VALVE, BASE MOUNT (DC)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.65/each

Specifications

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)