Motion
MG300A 3/4FB CL

MORSE
MG300A 3/4FB CL

Cam Clutch - M Series Series, 0.75 in Bore Diameter, 3 in Overall Diameter, Torque Capacity 275, Operation Mode: Backstopping, Indexing, Overrunning
MI ITEM #04210972
MFR #MG300A 3/4FB CL
Price$3,108.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MG300A 3/4FB CL

Cam Clutch - M Series Series, 0.75 in Bore Diameter, 3 in Overall Diameter, Torque Capacity 275, Operation Mode: Backstopping, Indexing, Overrunning
MI ITEM #04210972
MFR #MG300A 3/4FB CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,108.71/each

Specifications

Dimensions

  • Bore Diameter
    0.75 in
  • Bore Size
    0.7500 in, 19.05 mm
  • Clutch Size Code
    300
  • Inner Race Width
    2.5 in
  • Maximum Bore
    0.7500 in
  • Maximum Bore Diameter
    0.7500 in
  • Min Bore Diameter
    0.5000 in
  • Minimum Bore
    0.5000 in
  • Outer Width
    2.375 in
  • Overall Diameter
    3 in
  • Weight
    3.76 lbs

Details

  • Additional Details
    M Series ball bearing clutches contain precision formed cams made from high quality steel that are hardened then precision finished. Our most versatile and custom configurable clutch, this unit is the workhorse of the industry. The unique finishing process provides a smooth cam surface resulting in uniform contact with the races, providing even load distribution and prolonged wear life. These clutch models are designed to mount on through shafts and are secured to the shaft by a matching key provided with each stock bore clutch. Grease lubrication for each series can be provided at no additional cost. Primarily used for general duty applications. Overrunning, backstopping and light duty indexing. The MG model offers precise spring energizing to provide long overrunning wear life.
  • Bearing Support
    No
  • CAD Drawing
  • Drag Torque
    0.17 ft-lbs
  • Lubrication
    Oil
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MG300A 3/4FB CL
  • Manufacturer Product Page
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Model Type
    MG
  • Normal Over Running Drag
    0.17 ft-lbs
  • Over Running Rpm Inner Race
    2900 rpm
  • Over Running Rpm Outer Race
    800
  • Series
    M Series
  • Torque Capacity
    275
  • UPC_NO
    662288500933

Overview

Mfr description
MG-300A X 3/4 DUO-CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The M series ball bearing clutch contain precision formed cams made from high quality steel and precision ground. Our most versatile clutch, this unit is the workhorse of the industry MG is primarily used for general duty overriding, indexing, back-stopping. Offers precise spring energizing to provide ling overunning life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text