Motion
MG300A 5/8FB CL

MORSE
MG300A 5/8FB CL

Cam Clutch - MG-300 Series, 0.6250 in Bore Diameter, 3.0000 in Overall Diameter, Torque Capacity 275 ft-lbs, Operation Mode = Overrunning, Backstopping, Indexing - Light Duty
Mi Item #04210974
MFR #MG300A 5/8FB CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MG300A 5/8FB CL

Cam Clutch - MG-300 Series, 0.6250 in Bore Diameter, 3.0000 in Overall Diameter, Torque Capacity 275 ft-lbs, Operation Mode = Overrunning, Backstopping, Indexing - Light Duty
Mi Item #04210974
MFR #MG300A 5/8FB CL

Mfr description
MG-300A X 5/8 DUO-CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The M series ball bearing clutch contain precision formed cams made from high quality steel and precision ground. Our most versatile clutch, this unit is the workhorse of the industry MG is primarily used for general duty overriding, indexing, back-stopping. Offers precise spring energizing to provide ling overunning life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.625 in
  • Inner Race Width
    2.5 in
  • Outer Width
    2.375 in
  • Overall Diameter
    3 in
  • Weight
    4.00 lbs

Details

  • Additional Details
    M Series ball bearing clutches contain precision formed cams made from high quality steel that are hardened then precision finished. Our most versatile and custom configurable clutch, this unit is the workhorse of the industry. The unique finishing process provides a smooth cam surface resulting in uniform contact with the races, providing even load distribution and prolonged wear life. These clutch models are designed to mount on through shafts and are secured to the shaft by a matching key provided with each stock bore clutch. Grease lubrication for each series can be provided at no additional cost. Primarily used for general duty applications. Overrunning, backstopping and light duty indexing. The MG model offers precise spring energizing to provide long overrunning wear life.
  • CAD Drawing
  • Drag Torque
    0.17 ft-lbs
  • Lubrication
    Oil
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MG300A 5/8FB CL
  • Manufacturer Product Page
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Normal Over Running Drag
    0.17 ft-lbs
  • Over Running Rpm Inner Race
    2900
  • Over Running Rpm Outer Race
    800
  • Series
    M Series
  • Torque Capacity
    275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)