Motion
46762
Starcoat Tubular (T) Linear Fluorescent Tube - Fluorescent, Tubular (T) Bulb Shape, 54 W Wattage, 4410 lm, 30000 hr Bulb Life
MI ITEM #04210994
MFR #46762
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Starcoat Tubular (T) Linear Fluorescent Tube - Fluorescent, Tubular (T) Bulb Shape, 54 W Wattage, 4410 lm, 30000 hr Bulb Life
MI ITEM #04210994
MFR #46762

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F54W/T5/850/ECO G.E. T-5 HIGH BAY

Specifications

  • Bulb Shape
    Tubular (T)
  • Lamp Code
    T5
  • Base Type
    Bi-Pin
  • Base Size
    G5
  • Light Output
    4410 lm
  • Wattage
    54 W
  • Bulb Life
    30000 hr
  • Lighting Technology
    Fluorescent
  • Color
    White
  • Color Temperature
    5000 K
  • Voltage
    117 V
  • Overall Length
    45.2 in
  • Overall Diameter
    0.67 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought