Specifications
Dimensions
- Cap Size3/8 NPT
- Mesh Screen SizeSize 20
- Overall Length3.740 in
- Port Size3/4 NPT
- Weight110 lbs
Details
- Body MaterialCast Iron
- Cold Working Pressure Cwp500 psi
- Connection GenderFemale
- Gasket MaterialGraphite
- Max Operating Temperature Steam406 °F
- Screen MaterialStainless Steel
- Steam Working Pressure Swp250 psi