Motion
MG600A-G X 1-3/8

MORSE
MG600A-G X 1-3/8

Cam Clutch - MG-600 Series, 1.3750 in Bore Diameter, 5.3750 in Overall Diameter, Torque Capacity 2250 ft-lbs, Operation Mode = Overrunning, Backstopping, Indexing - Light Duty
MI ITEM #04211018
MFR #MG600A-G X 1-3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MG600A-G X 1-3/8

Cam Clutch - MG-600 Series, 1.3750 in Bore Diameter, 5.3750 in Overall Diameter, Torque Capacity 2250 ft-lbs, Operation Mode = Overrunning, Backstopping, Indexing - Light Duty
MI ITEM #04211018
MFR #MG600A-G X 1-3/8

Mfr description
MG600A-G X 1-3/8 640703 CLUTCH
  • Self-contained clutch designed for high-speed applications
  • Cam cage assembly engineered for optimum performance and increased capacity
  • Two ball bearings included to support radial load and concentricity between races
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Inner Race Width
    3.7500 in
  • Outer Width
    3.6250 in
  • Overall Diameter
    5.3750 in

Details

  • Additional Details
    M Series ball bearing clutches contain precision formed cams made from high quality steel that are hardened then precision finished. Our most versatile and custom configurable clutch, this unit is the workhorse of the industry. The unique finishing process provides a smooth cam surface resulting in uniform contact with the races, providing even load distribution and prolonged wear life. These clutch models are designed to mount on through shafts and are secured to the shaft by a matching key provided with each stock bore clutch. Grease lubrication for each series can be provided at no additional cost. Primarily used for general duty applications. Overrunning, backstopping and light duty indexing. The MG model offers precise spring energizing to provide long overrunning wear life.
  • CAD Drawing
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Mode of Operation
    Overrunning, Backstopping, Indexing - Light Duty
  • Normal Over Running Drag
    0.63 ft-lb
  • Over Running Rpm Inner Race
    1800 rpm
  • Over Running Rpm Outer Race
    700 rpm
  • Series
    MG-600
  • Torque Capacity
    2250 ft-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)