Motion
MG700A-G 2-1/2FB CL

MORSE
MG700A-G 2-1/2FB CL

641505 Cam Clutch - M Series, 2.5000 in Bore Diameter, 7.1250 in Overall Diameter, Torque Capacity 5000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #04211020
MFR #MG700A-G 2-1/2FB CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MG700A-G 2-1/2FB CL

641505 Cam Clutch - M Series, 2.5000 in Bore Diameter, 7.1250 in Overall Diameter, Torque Capacity 5000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #04211020
MFR #MG700A-G 2-1/2FB CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MG700A-G X 2-1/2 641505 CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The M series ball bearing clutch contain precision formed cams made from high quality steel and precision ground. Our most versatile clutch, this unit is the workhorse of the industry MG is primarily used for general duty overriding, indexing, back-stopping. Offers precise spring energizing to provide ling overunning life.

Specifications

  • Series
    M Series
  • Bore Diameter
    2.5 in
  • Additional Details
    R-7 PK OIL RESERVOIR(100634)
  • Torque Capacity
    5000
  • Overall Diameter
    7.125 in
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    1200
  • Over Running Rpm Outer Race
    400
  • Normal Over Running Drag
    1.3 ft-lbs
  • Inner Race Width
    5 in
  • Overall Width
    4.8750 in
  • Outer Width
    4.875 in
  • Drag Torque
    1.3 ft-lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    MG700A-G 2-1/2FB CL
  • Manufacturer Upc Number
    662288501848
  • Weight
    43.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text