Motion
MG750 2.75FB

MORSE
MG750 2.75FB

604603 Cam Clutch - MG750 Series, 2.7500 in Bore Diameter, 8.7500 in Overall Diameter, Torque Capacity 7000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
Mi Item #04211022
MFR #MG750 2.75FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MG750 2.75FB

604603 Cam Clutch - MG750 Series, 2.7500 in Bore Diameter, 8.7500 in Overall Diameter, Torque Capacity 7000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
Mi Item #04211022
MFR #MG750 2.75FB

Mfr description
MO750-G X 2-3/4 608203 CLUTCH
  • Self-contained clutch designed for high-speed applications
  • Cam cage assembly engineered for optimum performance and increased capacity
  • Two ball bearings included to support radial load and concentricity between races
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.7500 in
  • Keyway Size
    5/8 x 5/16 in
  • Overall Diameter
    8.7500 in
  • Overall Width
    6.0000 in
  • Weight
    84 lbs

Details

  • CAD Drawing
  • Drag Torque
    2.5 ft-lbs
  • Lubrication
    Oil
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    604603
  • Manufacturer Upc Number
    662288495567
  • Mode of Operation
    Overrunning, Backstopping, Indexing
  • Over Running Rpm Inner Race
    1800 rpm
  • Over Running Rpm Outer Race
    600 rpm
  • Series
    MG750
  • Torque Capacity
    7000 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)