Motion
MG800 3-3/4FB

MORSE
MG800 3-3/4FB

605505 Cam Clutch - MG800 Series, 3.7500 in Bore Diameter, 10.0000 in Overall Diameter, Torque Capacity 13000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #04211028
MFR #MG800 3-3/4FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MG800 3-3/4FB

605505 Cam Clutch - MG800 Series, 3.7500 in Bore Diameter, 10.0000 in Overall Diameter, Torque Capacity 13000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #04211028
MFR #MG800 3-3/4FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MO800-G X 3-3/4 608305 CLUTCH
  • Self-contained clutch designed for high-speed applications
  • Cam cage assembly engineered for optimum performance and increased capacity
  • Two ball bearings included to support radial load and concentricity between races
  • Positive contact lip or felt seals provided for grease or oil lubrication
  • Tapped holes are machined on ends of outer race for mounting auxiliary components
  • Metric bore and keyway available
  • Mounting accessories available

Specifications

  • Series
    MG800
  • Bore Diameter
    3.7500 in
  • Torque Capacity
    13000 ft-lbs
  • Overall Diameter
    10.0000 in
  • Mode of Operation
    Overrunning, Backstopping, Indexing
  • Lubrication
    Oil
  • Over Running Rpm Inner Race
    1300 rpm
  • Over Running Rpm Outer Race
    475 rpm
  • Keyway Size
    7/8 x 7/16 in
  • Overall Width
    6.0000 in
  • Drag Torque
    4 ft-lbs
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    605505
  • Manufacturer Upc Number
    662288495888
  • Weight
    105 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text