Specifications
Dimensions
- Container Size55 gal (US)
- ISO Grade220
- Weight400 lb
Details
- Additives IncludedEP
- AGMA Number6
- Food GradeNo
- Manufacturer Catalog NumberGOS-220B-330
- Oil TypePolyalphaolefin (PAO)-Based Synthetic Oil
- Product LineIndustrial Gear Oil
- Product TypeGear Oil
- Prop 65 StatementNo
- Technical Data SheetAvailable On Request
Help us improve this product