Motion
GOS-460B-330

LUBRI-LOY COMPANY
GOS-460B-330

Synthetic EP Gear Oil ISO 460
MI ITEM #04211080
MFR #GOS-460B-330
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRI-LOY COMPANY
GOS-460B-330

Synthetic EP Gear Oil ISO 460
MI ITEM #04211080
MFR #GOS-460B-330

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GOS-460B-330 GEAR OIL SYNTHETIC 460
  • EP GEAR OIL

Specifications

  • ISO Grade
    460
  • Food Grade
    No
  • Container Size
    330 gal (US)
  • AGMA Number
    7
  • Additives Included
    EP
  • Technical Data Sheet
    Available On Request
  • Product Line
    Industrial Gear Oil
  • Manufacturer Catalog Number
    GOS-460B-330
  • Weight
    2800 lb
  • Prop 65 Statement
    No
  • Oil Type
    Polyalphaolefin (PAO)-Based Synthetic Oil
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought