Motion
VWS3
BRG DB BALL V GDEWHL STL SEAL SZ3
MI ITEM #04211103
MFR #VWS3
Your Price$63.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRG DB BALL V GDEWHL STL SEAL SZ3
MI ITEM #04211103
MFR #VWS3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.18/each(List $85.47)

Overview

Mfr description
VWS3 GUIDE WHEEL

Specifications

  • Weight
    0.3 lbs
  • Material
    Steel
  • Outside Diameter
    45 mm
  • Overall Width
    0.6300 in
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text