Motion
SIZE 1 HELICAL ATTACHMENT 5:1 56C/56C

DODGE
SIZE 1 HELICAL ATTACHMENT 5:1 56C/56C

Ratio Multiplier - C-Face Quill, 5:1 Ratio, 1.13 hp @ 1750 rpm , 5/8 in Input Shaft, 56C
Mi Item #04211418
MFR #SIZE 1 HELICAL ATTACHMENT 5:1 56C/56C
Price$1,016.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SIZE 1 HELICAL ATTACHMENT 5:1 56C/56C

Ratio Multiplier - C-Face Quill, 5:1 Ratio, 1.13 hp @ 1750 rpm , 5/8 in Input Shaft, 56C
Mi Item #04211418
MFR #SIZE 1 HELICAL ATTACHMENT 5:1 56C/56C

Mfr description
156HA556 SIZE 1 HELICAL ATTACH 5:1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,016.46/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    1
  • NEMA / IEC Frame Size
    56C
  • Overall Length
    2.060 in
  • Ratio
    5:1

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Max Input Horsepower
    1.13 hp @ 1750 rpm
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • UPC_NO
    782476378615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)