Motion
KK40

MORSE
KK40

2657302 Cam Clutch - KK Series, 40 mm Bore Diameter, 80 mm Overall Diameter, Torque Capacity 191.8 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #04211443
MFR #KK40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
KK40

2657302 Cam Clutch - KK Series, 40 mm Bore Diameter, 80 mm Overall Diameter, Torque Capacity 191.8 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #04211443
MFR #KK40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KK 40 CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry This general bearing clutch can be utilized with both oil and grease lubrication. Self contained ball bearing and cam clutch KK Clutch is available in several configuations with different sealing options and inner and outer keyway options.

Specifications

  • Series
    KK Series
  • Bore Diameter
    40 mm
  • Torque Capacity
    191.8
  • Overall Diameter
    3.15 in
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    1800
  • Over Running Rpm Outer Race
    900
  • Overall Width
    0.866 in
  • Rotation
    CCW
  • Drag Torque
    0.0295 ft-lbs
  • Radial Dynamic Load Capacity
    3259.7
  • Radial Static Load Capacity
    2630.3
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    KK40
  • Manufacturer Upc Number
    662288927587
  • Weight
    1.23 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text