Overview
Mfr description
LDS-63-20-S-1-0-13 SOLENOID LOGIC VALVE
- ・Logic valve - solenoid operated directional control_x000D_\n・Max. operating pressure 31.5MPa (4,570psi)_x000D_\n・Max. flow rate up to 2,100L/min (555gpm)_x000D_\n
Specifications
- Maximum Operating Pressure31.5 psi
- Manual Override TypeManual Override Pin
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data