1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Schaefer Brush Mfg.
43404
Double Spiral Internal Tube Brush, Brush Dia: 1/2", Bristle Dia.: 0.007", Brush Length: 4"
MI ITEM #
04211710
MFR #
43404
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Abrasive Brushes
Schaefer Brush Mfg. 43404
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaefer Brush Mfg.
43404
Double Spiral Internal Tube Brush, Brush Dia: 1/2", Bristle Dia.: 0.007", Brush Length: 4"
MI ITEM #
04211710
MFR #
43404
Mfr description
43404 1/2" CONDENSOR BRUSH SS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bristle Diameter
0.007 in
Brush Diameter
1/2 in
Brush Length
4 in
Details
Bristle Material
Stainless Steel
Mount Type
Shank
Product Type
Internal Tube Brushes
Spiral Type
Double Spiral
Type
Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items