Motion
BHAM2216
Needle Roller Bearing - 1.3750 in Bore, 1.7500 in OD, 1.0000 in Width, Open
MI ITEM #04211827
MFR #BHAM2216
List Price$31.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.3750 in Bore, 1.7500 in OD, 1.0000 in Width, Open
MI ITEM #04211827
MFR #BHAM2216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.99/each for your price

Overview

Mfr description
BHAM 2216 BEARING
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel
  • Heavy Duty
  • Closed End

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    34100 N
  • Static Load Capacity
    58400 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    BHAM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BHAM2216
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.17 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BHAM2216 Needle Roller Bearing features a 1.3750 in bore diameter, open closure type, 1.7500 in outside diameter, 1.0000 in overall width, and 0.17 lb weight, making it suitable for heavy-duty assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text