Motion
AM40
AM Series Bearing Lock Nut - M40x1.5 mm Thread Size, 65 mm OD, 58 mm Face Dia., 22 mm Width
Mi Item #04212024
MFR #AM40
Price$225.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AM Series Bearing Lock Nut - M40x1.5 mm Thread Size, 65 mm OD, 58 mm Face Dia., 22 mm Width
Mi Item #04212024
MFR #AM40

Mfr description
AM40 PRECISION LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$225.72/each

Specifications

Dimensions

  • Face Diameter  
    58 mm
  • Outside Diameter  
    65 mm
  • Overall Height
    0.8125 in
  • Overall Width
    22 mm
  • Thread Size  
    M40x1.5 mm
  • Weight
    9.877 oz

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    AM
  • UPC_NO
    4012802032185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)