Motion
ARCANOL-SPEED2,6-250G

FAG (SCHAEFFLER)
ARCANOL-SPEED2,6-250G

Bearing Grease, Machine Tool Bearings, Instrument Bearings, Lithium Complex Thickener, Pao/Ester Oil Base, 2-3 Nlgi Grade, -40 To 120°C, 250G Tube, Case Of 10
Mi Item #04212120
MFR #ARCANOL-SPEED2,6-250G
Price$62.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
ARCANOL-SPEED2,6-250G

Bearing Grease, Machine Tool Bearings, Instrument Bearings, Lithium Complex Thickener, Pao/Ester Oil Base, 2-3 Nlgi Grade, -40 To 120°C, 250G Tube, Case Of 10
Mi Item #04212120
MFR #ARCANOL-SPEED2,6-250G

Mfr description
ARCANOL-SPEED2,6-250G
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.42/each

Specifications

Dimensions

  • Container Size
    0.25 kg
  • NLGI Grade
    2-3

Details

  • Application
    Ball Bearings, Cylindrical Roller Bearings
  • Base Type
    Synthetic Oil
  • Composition
    Polyurea
  • Container Type
    Tube
  • Dropping Point
    ≥ 220
  • Grease Thickener
    Lithium Complex Soap
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4026677845108
  • Max Operating Temperature
    248 °F
  • Min Operating Temperature
    -40 °F
  • Temperature Range
    -40 to 120 °C
  • Type
    General Purpose
  • UPC_NO
    4026677845108
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)