Motion
LL05.5-26
Backsaver® Lite Electric Scissor Lift Table - 550 lb Capacity, 115 V ac, Hydraulic Actuation, 5.50 x 31.50 in Height Range
Mi Item #04212167
MFR #LL05.5-26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Backsaver® Lite Electric Scissor Lift Table - 550 lb Capacity, 115 V ac, Hydraulic Actuation, 5.50 x 31.50 in Height Range
Mi Item #04212167
MFR #LL05.5-26

Mfr description
LL05.5-26 LIFT TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height Range
    5.50 x 31.50 in
  • Lowered Height
    5.50 in
  • Raised Height
    31.50 in

Details

  • Actuation
    Hydraulic
  • Elevation Time
    9 sec
  • Lift Type
    Standard
  • Motor Frequency Rating
    60 Hz
  • Motor Horsepower
    0.50 HP
  • Motor Phase
    1 ph
  • Platform Dimensions W X L
    20.0 x 36.0 in
  • Supply Voltage
    115 V ac
  • Weight Capacity
    550 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)