Motion
SY7320-5DZ-02F-X20

SMC CORP OF AMERICA
SY7320-5DZ-02F-X20

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Double Solenoid, DIN Terminal, Body Ported Subplate Included, 1/4 in, G Threads
Mi Item #04212218
MFR #SY7320-5DZ-02F-X20
Price$116.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY7320-5DZ-02F-X20

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Double Solenoid, DIN Terminal, Body Ported Subplate Included, 1/4 in, G Threads
Mi Item #04212218
MFR #SY7320-5DZ-02F-X20

Mfr description
SY7320-5DZ-02F-X20 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.19/each

Specifications

Dimensions

  • Inlet Size
    6.35 mm
  • Outlet Size
    1/4 NPT, 6.35 mm
  • Overall Height
    66 mm
  • Overall Length
    182.4 mm
  • Overall Width
    18.9 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    1/4 in NPT
  • Port Sizes
    1/4 BSPP
  • Subplate Port Size
    1/4 in NPT

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Electrical Entry
    DIN Connector
  • Flow Coefficient Cv Flow Factor Kv
    0.63 (A/B to EA/EB) Cv, 0.7 (P to A/B) Cv
  • Flow Direction
    4-Way
  • Flow Rate
    0.63 Cv
  • For Use With Series
    SY7000
  • Manifold Port(s)
    1/4 in NPT
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Maximum Operating Pressure
    101 psi
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported Subplate Included
  • Port Thread Standard
    NPT
  • Response Time
    56 ms
  • Seal Material
    Rubber
  • Series
    SY
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    IEC 60529, JIS B 8375-1981
  • Thread Standard
    G
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Function
    Spool
  • Valve Series
    SY7000
  • Voltage
    24 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor
  • Wire Type
    DIN Connector
  • Wiring Type
    DIN Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)