Motion
VSX425-R SPACER ELEMENT

REXNORD INC
VSX425-R SPACER ELEMENT

7392738X Viva Spacer VSX Series Elastomeric Element - VSX425-R
Mi Item #04212259
MFR #VSX425-R SPACER ELEMENT
Price$6,743.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
VSX425-R SPACER ELEMENT

7392738X Viva Spacer VSX Series Elastomeric Element - VSX425-R
Mi Item #04212259
MFR #VSX425-R SPACER ELEMENT

Mfr description
7392738X VSX425-R SPACER ELEMNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,743.52/each

Specifications

Dimensions

  • Coupling Size Code
    VSX425
  • Outside Diameter  
    425 mm

Details

  • Additional Details
    Rexnord Viva Extended Spacer Element - Size VSX425-R
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    78.51 hp
  • Manufacturer Catalog Number
    7392738X
  • Manufacturer Upc Number
    793699480160
  • Material
    Polyurethane (Yellow)
  • Maximum Speed
    1800 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    VSX Series Elements
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    49380 lb·in
  • UPC_NO
    793699480160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)