Motion
ORV150X100
ORV150X100 ORV™ Series 1 1/2 in. ID Heavy Duty Oil Resistant PVC Suction Hose
MI ITEM #04212274
MFR #ORV150X100
List Price$7.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ORV150X100 ORV™ Series 1 1/2 in. ID Heavy Duty Oil Resistant PVC Suction Hose
MI ITEM #04212274
MFR #ORV150X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.61/each for your price

Overview

Mfr description
ORV150 1-1/2" OIL RES PVC HOSE

Specifications

  • Additional Details
    Made in the USA
  • Application
    Environmental cleanup, Oil skimming, Oil slurries, Oil suction, Vapor recovery - hydrocarbon emissions
  • Working Pressure
    60 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    ORV™ Series Heavy Duty Oil Resistant PVC Suction Hose
  • Type
    Heavy Duty Oil Resistant PVC Suction Hose
  • Manufacturer Upc Number
    822353074510
  • UPC_NO
    822353074510
  • Color
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text