Motion
30310D

NTN
30310D

Tapered Roller Bearing Assembly - 50 mm Bore, 110 mm OD, 29.25 mm Width, Class 0 Precision, 0.0800 in, 2.000 mm Fillet Radius
Mi Item #04212657
MFR #30310D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
30310D

Tapered Roller Bearing Assembly - 50 mm Bore, 110 mm OD, 29.25 mm Width, Class 0 Precision, 0.0800 in, 2.000 mm Fillet Radius
Mi Item #04212657
MFR #30310D

Mfr description
30310D TAPER ROLLER SET CUP 19MM
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.0800 in, 2.000 mm
  • Inner Ring Width
    1.0630 in, 27.000 mm
  • Outside Diameter
    110 mm
  • Overall Width
    29.25 mm
  • Precision Rating
    Class 0
  • Weight
    2.756 lbs

Details

  • Abma Precision Rating
    Class 0
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359526332
  • Max Rpm
    4200 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359526332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)