Motion
31319

NTN
31319

Tapered Roller Bearing Assemblies - 95 mm Bore, 68 mm OD, ABEC-1; RBEC-1; JIS-0; ISO-Normal
Mi Item #04212666
MFR #31319
Price$1,630.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
31319

Tapered Roller Bearing Assemblies - 95 mm Bore, 68 mm OD, ABEC-1; RBEC-1; JIS-0; ISO-Normal
Mi Item #04212666
MFR #31319

Mfr description
31319 TAPER ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,630.87/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter
    68 mm
  • Overall Width
    1.9488 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    14.26 lbs

Details

  • Abma Precision Rating
    Class 0
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.20.0061
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4550253065296
  • Operating Temperature Range
    -40 to 120 ºC
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4550253065296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)