Motion
AC-A1-50
Pneumatic Cylinder Mounting Hardware - For use with Acnl Tie-Rod Cylinder, 50 mm Bore
Mi Item #04212691
MFR #AC-A1-50
Price$31.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Cylinder Mounting Hardware - For use with Acnl Tie-Rod Cylinder, 50 mm Bore
Mi Item #04212691
MFR #AC-A1-50

Mfr description
AC-A1-50 MOUNTING BRACKET
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.21/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Cylinder Size
    50 mm
  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    Tie Rod Cylinder
  • For Use With
    Acnl Tie-Rod Cylinder
  • Hardware Type
    Bracket, Knuckle
  • Mounting Type
    Knuckle
  • Replacement Part Type
    Mounting Hardware
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)