Motion
GFR45
GFR/GFRN Clutch, Modular Building Block Design, 830 lb-ft Torque Capacity
MI ITEM #04212724
MFR #GFR45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GFR/GFRN Clutch, Modular Building Block Design, 830 lb-ft Torque Capacity
MI ITEM #04212724
MFR #GFR45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.7700 in

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786582329523
  • Max Rpm
    1000 rpm
  • Series
    GFR
  • Torque Capacity
    830 ft-lbs
  • UPC_NO
    786582329523

Overview

Mfr description
GFR 45 STIEBER CLUTCH ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought