Motion
34212CLB113505

LENOX SAW BLADES
34212CLB113505

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 11 ft 6 in Long, 1 in Wide
Mi Item #04212905
MFR #34212CLB113505
Price$116.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
34212CLB113505

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 11 ft 6 in Long, 1 in Wide
Mi Item #04212905
MFR #34212CLB113505

Mfr description
34212 SAW BLADE 11'6" X 1" X .035
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.83/each

Specifications

Dimensions

  • Length  
    11 ft 6 in
  • Thickness  
    0.035 in
  • Width  
    1 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Flexible Back
    Flexible Back
  • Material Grade
    M42
  • Tpi
    6 to 8
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)