Motion
6809-10-08-NWO-FG

BRENNAN INDUSTRIES INC
6809-10-08-NWO-FG

6809-10-08-NWO-FG FITTING
MI ITEM #04212929
MFR #6809-10-08-NWO-FG
Price$31.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6809-10-08-NWO-FG

6809-10-08-NWO-FG FITTING
MI ITEM #04212929
MFR #6809-10-08-NWO-FG

Mfr description
6809-10-08-NWO-FG FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.04/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 5/8 in
  • End 1 Size Type
    1/2 JIC 37°
  • End 2 Size
    1/2 in, 5/8 in
  • End 2 Size Type
    5/8 ORB

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss
  • Description Keyword
    1/2 in Female JIC 37° Flare Swivel x 5/8 in Male O-Ring Boss
  • End 1 Style
    Female JIC 37° Flare Swivel
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 7/8–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6809

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)