Motion
76441CLB154800

LENOX SAW BLADES
76441CLB154800

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 15 ft 9 in Long, 1 in Wide
MI ITEM #04212931
MFR #76441CLB154800
Price$134.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
76441CLB154800

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 15 ft 9 in Long, 1 in Wide
MI ITEM #04212931
MFR #76441CLB154800

Mfr description
76441 X 15'9" X 035 X 8/12T
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.10/each

Specifications

Dimensions

  • Length  
    15 ft 9 in
  • Thickness  
    0.035 in
  • Width  
    1 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Flexible Back
    Flexible Back
  • Material Grade
    M42
  • Tpi
    8 to 12
  • Usage Type
    Stationary Band Saw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)