Motion
2CJBF3-B
CJ-Series Hydraulic Socket - Brass Body Material, 3/8 in BSPP, 3/8 – 19 Female Thread, 300 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #04213047
MFR #2CJBF3-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CJ-Series Hydraulic Socket - Brass Body Material, 3/8 in BSPP, 3/8 – 19 Female Thread, 300 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #04213047
MFR #2CJBF3-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2CJBF3-B QUICK CONNECT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought