Motion
24084 ECAK30/C4W33

SKF
24084 ECAK30/C4W33

Spherical Roller Bearing - 420 mm ID, 620 mm OD, 200 mm Width, Tapered 1:30 Bore, Open, C4
Mi Item #04213065
MFR #24084 ECAK30/C4W33
Price$68,729.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24084 ECAK30/C4W33

Spherical Roller Bearing - 420 mm ID, 620 mm OD, 200 mm Width, Tapered 1:30 Bore, Open, C4
Mi Item #04213065
MFR #24084 ECAK30/C4W33

Mfr description
24084 ECAK30/C4W33
  • Spherical roller bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68,729.74/each

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Fillet Radius
    4.00 mm
  • Outside Diameter  
    620 mm
  • Overall Width  
    200 mm
  • Precision Rating
    Not Rated
  • Weight
    521.83 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:30
  • Cage Material
    Brass Cage
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Coating Material
    None
  • Description
    Spherical roller bearing
  • Finish Coating
    None
  • Internal Clearance
    C4
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316571832425
  • Max Rpm
    900 rpm
  • Maximum Speed
    900 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    Maximum of +390 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    240
  • UPC_NO
    7316571832425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)