Motion
HA0CKS
Eaton Vickers NZ Series Tie-Rod NFPA Heavy Duty - 3000 psi, 2.500 in Bore, Cap Rectangular flange Mount, 1.375 in Rod
MI ITEM #04213076
MFR #HA0CKS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Vickers NZ Series Tie-Rod NFPA Heavy Duty - 3000 psi, 2.500 in Bore, Cap Rectangular flange Mount, 1.375 in Rod
MI ITEM #04213076
MFR #HA0CKS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NZ12EH2XXYS09000-HA0CKS CYLINDER
  • Durable and reliable
  • Innovative safety features
  • Comprehensive size options

Specifications

  • Additional Details
    Hydraulic Heavy Duty Tie-Rod
  • Cylinder Operating Pressure
    3000 psi
  • Bore Size
    2.500 in
  • Rod Diameter
    1.375 in
  • Cushion Type
    Cushioned both ends
  • Bore Diameter
    2.500 in
  • Style
    Hydraulic Heavy Duty Tie-Rod
  • Tube Material
    Non Case Hardened
  • Width
    5.630 in
  • Mounting Type
    Cap Rectangular flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought