Motion
850
Welding Gloves, Stick, S, 14 In. L, PR
Mi Item #04213137
MFR #850
Price$57.36/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Gloves, Stick, S, 14 In. L, PR
Mi Item #04213137
MFR #850

Mfr description
850L STICK WELDING GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.36/pr

Specifications

Dimensions

  • Glove Size
    L
  • Length  
    14 in
  • Size
    L in-oz

Details

  • Application
    Stick
  • Back Material
    Cowhide
  • Color
    Gold
  • Cuff Material
    Cowhide
  • Cuff Type
    Safety
  • Hand Type
    Pair
  • Leather Material Type
    Elkskin
  • Lining Material
    Foam
  • Material
    Leather
  • Stitching Material
    Kevlar(R)
  • Thumb Style
    Wing
  • Type
    Welding Glove
  • UPC_NO
    608134085001
  • Welding Applications
    Stick
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)