Motion
RDWSP200EZ
Cam & Groove Coupler - 2 in EZ Boss-Lock Female Coupler x 2 in Schedule 40 Pipe, Straight
Mi Item #04213351
MFR #RDWSP200EZ
Price$179.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 2 in EZ Boss-Lock Female Coupler x 2 in Schedule 40 Pipe, Straight
Mi Item #04213351
MFR #RDWSP200EZ

Mfr description
RDWSP200EZ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$179.15/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    2 in

Details

  • Body Material
    316 Stainless Steel
  • Coupler Type
    Type DWSP Female Coupler x Schedule 40 Pipe
  • End 1 Type
    EZ Boss-Lock Female Coupler
  • End 2 Type
    Schedule 40 Pipe
  • Fitting Shape
    Straight
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)