Motion
BV2BV-10011-BBC
2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Single Acting, 2-Way, 600 psi Max, Inline Threaded, Brass Body, Pneumatically Operated
MI ITEM #04213849
MFR #BV2BV-10011-BBC
Price$1,007.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Single Acting, 2-Way, 600 psi Max, Inline Threaded, Brass Body, Pneumatically Operated
MI ITEM #04213849
MFR #BV2BV-10011-BBC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,007.60/each

Specifications

Dimensions

  • Overall Length
    5.49 in
  • Overall Width
    2.80 in
  • Port Size
    1 NPT

Details

  • Actuation
    Spring Return - Normally Closed
  • Ball Material
    Brass
  • Body Material
    Brass
  • Body Style
    2 Piece
  • Control Type
    Pneumatically Operated - Single Acting
  • Flow Direction
    2-Way
  • Handle Style
    Pneumatically Operated
  • Max Operating Temperature
    300 °F
  • Maximum Operating Pressure
    600 psi
  • Min Operating Temperature
    -40 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    Buna-N
  • Seat Material
    PTFE
  • Series
    BV2BV
  • Stem Material
    Brass
  • Valve Body Material
    Brass

Overview

Mfr description
BV2BV-10011-BBC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought